Cotton disc
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
- With 6 mm pin and 19 mm hole.
- For attaching to the polishing machine.
- Special cotton disc for "mirror" polishing.
- Structure improves the adhesion of the paste and its abrasive capacity.
Notice
Use in conjunction with abrasive paste.
Application area
Buffing and polishing of e.g. steel, stainless steel, brass and copper surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!